missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum Transport Signs Overlaminated with Polyester
Brand: Brady™ 258950
This item is not returnable.
View return policy
Specifications
ISO 7010 | |
Aluminum, Polyester | |
Aluminum with Polyester Overlaminate | |
297 mm | |
297 mm | |
Diamond | |
Transport Sign |
ADR 4.1-297*297-B7525 | |
1 Ea. | |
Used for indoor and outdoor safety signs | |
0.271 mm | |
-40 °C-140 °C | |
Flammable Solid 4 | |
Red on White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction