missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aluminum Weighing Dishes
GREENER_CHOICE

The Aluminum Weighing Dish may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.

Brand:  Fisherbrand™ 120940F

 View more versions of this product

Product Code. 30042343

  • 82.00 € / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed for moisture determination balances with slightly tapered walls for stacking.
Specifications

Specifications

Not Autoclavable
0.25 mL
Single-use
Circular
Weighing Dish
0.19 mm
13 mm
Flat
Silver
Aluminum
Non-sterile
100/Pk.
3.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Aluminum Weighing Dishes > Capacity (Metric): 0.25 mL; Dimensions: 0.5 x 0.1 in (13 x 3.5 mm)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.