missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Weighing Dishes

The Aluminum Weighing Dish may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
32.50 € - 114.50 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bottom Shape | Flat |
Color | Silver |
Disposable | Single-use |
Material | Aluminum |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
30042343
![]() |
Fisherbrand™
120940F |
0.25 mL | 13 mm |
82.00 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
30042339
![]() |
Fisherbrand™
120933F |
1 mL | 25 mm |
114.50 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
|||||
30042340
![]() |
Fisherbrand™
120934F |
15 mL | 70 mm |
60.00 €
Pack of 50 |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||||
30042347
![]() |
Fisherbrand™
120938F |
45 mL | 90 mm |
32.50 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Designed for moisture determination balances with slightly tapered walls for stacking.
Specifications
Not Autoclavable | |
Silver | |
Aluminum | |
Weighing Dish |
Flat | |
Single-use | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Aluminum Weighing Dishes