missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Weighing Dishes with Fluted Sides

Designed for moisture determination balances. Fisherbrand™ Aluminum Weighing and Drying Dish is ideal for general purpose weighing, storage, processing or drying. Extra large, light-weight aluminum dishes measure 108mm diameter. Includes 50 disposable, stackable dishes per pack.
20.70 € - 82.50 €
Specifications
Bottom Shape | Flat |
---|---|
Disposable | Single-use |
Material | Aluminum |
Shape | Round |
Type | Weighing Dish |
Product Code | Brand | Size | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
11998084
|
Fisherbrand™
HS14521AF |
Small | 43 mm | 12 mm |
20.70 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||
11908094
|
Fisherbrand™
HS14521BF |
Medium | 57 mm | 12 mm |
23.45 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||
11918094
|
Fisherbrand™
HS14521CF |
Large | 70 mm | 16 mm |
26.91 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||
11988084
![]() |
Fisherbrand™
HS14522 |
Large | 101 mm | 8 mm |
82.50 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
||||
Description
- Ideal for sample weighing, dispensing, storage, food processing, evaporating or drying
- Also ideal as a dust cover for open vessels or as sample holders
- Made from oil-free, light gauge aluminum that is FDA/food-grade compliant
- Tapered walls promote stable stacking
- Available in 4 varieties
- Boats: 3 sizes with crimped sides, flat bottoms and finger tabs that can be etched for easy identification (100/pack)
- Dish: 1 large size, designed for moisture determination balance (50/pack)
Specifications
Flat | |
Aluminum | |
Weighing Dish |
Single-use | |
Round | |
For general purpose weighing, dispensing, storage, food processing, evaporating, or drying |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Aluminum Weighing Dishes with Fluted Sides