missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Weighing Dishes with Fluted Sides

Designed for moisture determination balances. Fisherbrand™ Aluminum Weighing and Drying Dish is ideal for general purpose weighing, storage, processing or drying. Extra large, light-weight aluminum dishes measure 108mm diameter. Includes 50 disposable, stackable dishes per pack.
Brand: Fisherbrand™ HS14522
Description
- Ideal for sample weighing, dispensing, storage, food processing, evaporating or drying
- Also ideal as a dust cover for open vessels or as sample holders
- Made from oil-free, light gauge aluminum that is FDA/food-grade compliant
- Tapered walls promote stable stacking
- Available in 4 varieties
- Boats: 3 sizes with crimped sides, flat bottoms and finger tabs that can be etched for easy identification (100/pack)
- Dish: 1 large size, designed for moisture determination balance (50/pack)
Specifications
Flat | |
Single-use | |
Round | |
For general purpose weighing, dispensing, storage, food processing, evaporating, or drying | |
8 mm |
40 mL | |
Aluminum | |
Weighing Dish | |
Large | |
101 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Fisherbrand_AlumDishes_InfoSheet_V1.pdf
File size: 1.6 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Aluminum Weighing Dishes with Fluted Sides > Diameter: 101mm; Height: 8mm, Quantity: 50/pack; Round, Tapered
Spot an opportunity for improvement?Share a Content Correction