missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Weighing Dishes, Oil Free

Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
Brand: Fisherbrand™ 120933FRF
This item is not returnable.
View return policy
Description
The Aluminum Weighing Dish may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
- Designed for moisture determination balances with slightly tapered walls for stacking.
- Oil free
Passed through a rigorous, three-step cleansing process to remove forming oil or residue for more reliable weighing and moisture sample analysis.
- Processed and packaged in clean room environment
- Lot traceable
- Volume: 1 mL
- Dimensions: 0.98 x 0.3 in. (25 x 7 mm)
- Pack of 50
- Thickness: 0.19 mm
- Certificates for Oil-Free Aluminum Dishes available upon request
Specifications
Not Autoclavable | |
1 mL | |
Single-use | |
Oval | |
Weighing Boat |
Flat | |
White | |
Aluminum | |
Non-sterile | |
25 x 7 mm |
EUFisherbrand_OilFreeAlumDishes_InfoSheet_V1.pdf
File size: 1.7 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Aluminum Weighing Dishes, Oil Free > Capacity: 1 mL, UOM: PK 50
Spot an opportunity for improvement?Share a Content Correction