Learn More
Fisherbrand™ Aluminum Weighing Dishes, Oil Free

Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
49.00 € - 150.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Disposable | Single-use |
Material | Aluminum |
Sterility | Non-sterile |
Type | Weighing Boat |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
30182869
![]() |
Fisherbrand™
120933FRF |
1 mL |
150.00 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
||||||
30182866
![]() |
Fisherbrand™
120934FRF |
15 mL |
62.50 €
Pack of 50 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
30182865
![]() |
Fisherbrand™
120938FRF |
45 mL |
49.00 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
||||||
30182873
![]() |
Fisherbrand™
120940FRF |
0.25 mL |
100.00 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
30182867
![]() |
Fisherbrand™
HEA14522FRF |
40 mL |
85.00 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
||||||
Description
The Aluminum Weighing Dish may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
- Designed for moisture determination balances with slightly tapered walls for stacking.
- Oil free
Passed through a rigorous, three-step cleansing process to remove forming oil or residue for more reliable weighing and moisture sample analysis.
- Processed and packaged in clean room environment
- Lot traceable
- Volume: 1 mL
- Dimensions: 0.98 x 0.3 in. (25 x 7 mm)
- Pack of 50
- Thickness: 0.19 mm
- Certificates for Oil-Free Aluminum Dishes available upon request
Specifications
Not Autoclavable | |
Aluminum | |
Weighing Boat |
Single-use | |
Non-sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.