Learn More
Invitrogen™ RNase-Free Elution Tubes (2.0 mL)
These elution tubes are guaranteed RNase- and DNase-free.
Brand: Invitrogen™ AM12480
Description
Invitrogen microcentrifuge tubes are guaranteed RNase- and DNase-free.
Features include:
- Marked with graduations for convenience
- Flat lids for easy labeling
- Positive seal design that prevents caps from opening in boiling water baths
- Autoclave-safe
Order Info
Shipping Condition: Room Temperature

Specifications
Clear | |
Polypropylene | |
Store at room temperature. | |
Room Temperature | |
Autoclavable | |
Yes | |
Graduated |
2 mL | |
100 Tubes | |
Invitrogen | |
RNase-Free, DNase-Free | |
Snap Cap | |
Elution Tube |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.