missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Stripette™ All-Plastic Wrapped, Polystyrene Serological Pipets, Sterile
BIOPHARMAGREENER_CHOICE

Individually wrapped in easy-to-open plastic wrap for aseptic removal and elimination of static cling when wearing latex gloves

Brand:  Corning™ 4101

48.17 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10677341

  • 77.40 € / Pack of 200
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Features an easy-opening plastic wrap for aseptic removal and elimination of static cling when wearing latex gloves. Corning™ Stripette™ Disposable Plastic-Wrapped Polystyrene Serological Pipets include a unique color-coded magnifying stripe for easier meniscus viewing.

  • Sterile
  • RNase-/DNase-free
  • Nonpyrogenic
  • Noncytotoxic
  • BSE/TSE-free
  • Exclusive anti-drip tip assures accurate delivery
  • Color-coded magnifier stripes make volume reading and size selection easier
  • Bidirectional graduations provide choice of ascending and descending scales
  • Negative graduations allow additional working volume
  • Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; bulk packed
  • Volumetric accuracy of ±2% at full capacity
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±2%
Polystyrene
Yes
13.54 in.
Round
Orange
34.4 cm
Single-use
Non-pyrogenic, DNase, RNase-free
Sterile
0.1 mL
3 mL
Individually Wrapped, Plastic
10 mL
Serological Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number4287681 Certificate TypeCertificate of Quality Date02/04/2025 Catalog Number4101
Lot Number4287679 Certificate TypeCertificate of Quality Date03/01/2025 Catalog Number4101
Lot Number4223015 Certificate TypeCertificate of Quality Date17/12/2024 Catalog Number4101
Lot Number4287679 Certificate TypeCertificate of Compliance Date11/12/2024 Catalog Number4101
Lot Number4287681 Certificate TypeCertificate of Compliance Date04/12/2024 Catalog Number4101
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Stripette™ All-Plastic Wrapped, Polystyrene Serological Pipets, Sterile > Regular; 10 mL; Individually Wrapped, Clear Plastic; 200/Cs

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.