Learn More
Invitrogen™ Nuclease-Free Water (not DEPC-Treated)
Nuclease-free Water (not DEPC-treated) has been deionized, filtered into the final bottle, and autoclaved. It is ready to use and requires no preparation, mixing, or autoclaving.
74.75 € - 307.00 €
Specifications
Grade | Molecular Biology |
---|---|
Packaging | Bottle |
Treatment(s) | Not DEPC-Treated |
Purification Method | Autoclaved, Membrane-Filtered |
Product Line | Ambion™ |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10185104
|
Invitrogen™
AM9938 |
1 x 100 mL |
74.75 €
100mL |
In Stock
Log in to see stock. |
|||||
10429224
|
Invitrogen™
AM9930 |
1 x 500 mL |
123.00 €
500mL |
In Stock
Log in to see stock. |
|||||
10526945
|
Invitrogen™
AM9937 |
10 x 50 mL |
208.00 €
500mL |
In Stock
Log in to see stock. |
|||||
10457884
|
Invitrogen™
AM9939 |
5 x 100 mL |
178.00 €
500mL |
In Stock
Log in to see stock. |
|||||
10320995
|
Invitrogen™
AM9932 |
1 x 1000 mL |
159.00 €
Each |
In Stock
Log in to see stock. |
|||||
10793837
|
Invitrogen™
4387936 |
4 x 1000 mL |
307.00 €
4 L |
In Stock
Log in to see stock. |
|||||
Description
Nuclease-free Water (not DEPC-treated) has been deionized, filtered into the final bottle, and autoclaved. It is ready to use and requires no preparation, mixing, or autoclaving. This nuclease-free water is rigorously tested for contaminating nonspecific endonuclease, exonuclease, and RNase activity.
Using Nuclease-free Water
Because this water is not DEPC-treated, it is recommended for applications for which residual DEPC might prove detrimental (e.g., oocyte microinjection).
Order Info
Shipping Condition: Room temperature
Specifications
Molecular Biology | |
Not DEPC-Treated | |
Ambion™ |
Bottle | |
Autoclaved, Membrane-Filtered |
Safety and Handling
Recommended Storage : Store at room temperature.
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.