missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Analog SBB Aqua Plus Boiling Bath

Provides steady and continuous 100°C operation. Grant Instruments™ Analog SSB Aqua Plus Boiling Bath will not boil violently, spit, or produce excessive steam.

1340.00 € - 1756.00 €

Specifications

Temperature Range 100°C
Warranty 3 Years
Voltage 230 V
View More Specs

Products 4
Product Code Brand Capacity (Metric) Dimensions (D x W x H) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Dimensions (D x W x H) Price Quantity & Availability  
11446437
View Documents
Grant Instruments™
SBB AQUA 12 PLUS
12 L 390 x 385 x 270 mm
1455.00 €
Each
Estimated Shipment: 24-04-2025
to see stock.
Add to basket
 
11456437
View Documents
Grant Instruments™
SBB AQUA 18 PLUS
18 L 570 x 385 x 270 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11466437
View Documents
Grant Instruments™
SBB AQUA 26 PLUS
26 L 570 x 385 x 300 mm
1756.00 €
Each
Estimated Shipment: 07-05-2025
to see stock.
Add to basket
 
11436437
View Documents
Grant Instruments™
SBB AQUA 5 PLUS
5 L 215 x 385 x 270 mm
1340.00 €
Each
Estimated Shipment: 16-05-2025
to see stock.
Add to basket
 
Description

Description

  • Adjustable energy regulator provides steady boiling
  • Constant level device maintains liquid level
  • Fixed thermal cut-out - independent safety feature
  • Simple, intuitive controls - quick and easy to set temperature
  • Robust and reliable design to withstand everyday wear and tear
  • Choice of sizes to suit individual applications
  • Non-drip polycarbonate lid included as standard
  • 3 year warranty
Specifications

Specifications

100°C
3 Years
230 V
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Grant Instruments™ Analog SBB Aqua Plus Boiling Bath

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.