missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Analytical Balance - PR Series
Designed for Routine Weighing Applications in Your Workplace
1540.00 € - 1685.00 €
Specifications
Calibration | InCal™ - Semi Automatic |
---|---|
Calibration Points | User-selectable span calibration points |
Connection Type | RS232 (one port included) |
Description | User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator |
Display Type | Backlit LCD |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
16640324
|
OHAUS™
30524384 |
PR124M |
1540.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16650324
|
OHAUS™
30524385 |
PR224M |
1685.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- The PR is equipped with 3 essential weighing modes, RS-232 connectivity for data transfer and storage, and internal calibration (in select models), making it ideal for routine weighing applications.
- Equipped with an easy-to-read, bright backlit display and a simple user interface, the PR is incredibly easy to operate, with almost no training required.
- The PR's small footprint saves desktop space while providing a large weighing surface. The PR is durably constructed, and features a stainless steel pan to withstand day-to-day use in the workplace.
Specifications
InCal™ - Semi Automatic | |
RS232 (one port included) | |
Backlit LCD | |
80% RH | |
0.0001 g | |
Milligram, Gram, Carat | |
12.50 in. | |
7.90 in. | |
11.90 in. | |
12.50 in. | |
10.000 lb. | |
AC Adapter (Included) |
User-selectable span calibration points | |
User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator | |
0.0001 g | |
0.0002 g | |
3.000 sec. | |
317 x 201 x 303 mm | |
317.00 mm | |
201.00 mm | |
303.000 mm | |
317.00 mm | |
4.500 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
OHAUS™ Analytical Balance - PR Series