missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ DermaShield™ 73-701 Sterile Neoprene Gloves
Sterile, neoprene gloves are free of proteins and accelerators. Suitable for use in aseptic and Class 100/ISO 5 Cleanroom environments.
459.00 € - 670.00 €
Specifications
Certifications/Compliance | 21 CFR 820 Quality System Regulations, ASTM D3577, ASTM D7160, ASTM D6978-05, ISO 10282, ISO 11193, ISO 13485, ISO 14001 |
---|---|
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, EN 421:2010, EN 556-1:2001, EN ISO 374-1:2016, EN ISO 374-5:2016 |
Cleanroom Class | Class 100 (ISO 5) |
AQL | 0.65 |
Color | Green |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11706713
|
Ansell
73701060 |
6 |
670.00 €
200 pairs |
In Stock
Log in to see stock. |
|||||
11716713
|
Ansell
73701065 |
6.5 |
670.00 €
200 pairs |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
11736713
|
Ansell
73701075 |
7.5 |
670.00 €
200 pairs |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
12465090
|
Ansell
73701090 |
9 |
670.00 €
200 pairs |
In Stock
Log in to see stock. |
|||||
11746713
|
Ansell
73701080 |
8 |
459.00 €
200 pairs |
In Stock
Log in to see stock. |
|||||
11756713
|
Ansell
73701085 |
8.5 |
670.00 €
200 pairs |
In Stock
Log in to see stock. |
|||||
11726713
|
Ansell
73701070 |
7 |
459.00 €
200 pairs |
In Stock
Log in to see stock. |
|||||
Description
- Sterile disposable polychloroprene gloves
- Ansell SUREFIT™ Technology helps prevent cuff roll down
- Puncture resistant and durable
- Chemical splash protection
- Low potential for skin irritation
- Thin, powder free, latex-free, accelerator-free
- Polymer coated for easy donning
- Outstanding stretch for a comfortable form and fit
- Smooth fingertips
- Gamma sterilized with batch documentation
Specifications
21 CFR 820 Quality System Regulations, ASTM D3577, ASTM D7160, ASTM D6978-05, ISO 10282, ISO 11193, ISO 13485, ISO 14001 | |
Class 100 (ISO 5) | |
Green | |
8.3 mil | |
Polychloroprene | |
0.18 mm | |
Sterile | |
0.19 mm | |
TouchNTuff™ 73-701 | |
11.6 in. |
CE 0493, EN 420:2003 + A1:2009, EN 421:2010, EN 556-1:2001, EN ISO 374-1:2016, EN ISO 374-5:2016 | |
0.65 | |
No Texture | |
0.19 mm | |
7 mil | |
Powder Free | |
8.3 mil | |
ISO 9001:2015 | |
17 MPa | |
29.5 cm |