missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-318 Industrial Knit Gloves
Lightweight industrial knit gloves offer barehand-like comfort and touchscreen compatibility.
184.00 €
Specifications
ANSI Abrasion Rating | ANSI 2 |
---|---|
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Coated Area | Uncoated |
Construction | Knit |
Coating Material | Uncoated |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15496160
|
Ansell
256366 |
6 |
184.00 €
12 pairs |
In Stock
Log in to see stock. |
|||||
15416170
|
Ansell
256367 |
7 |
184.00 €
12 pairs |
Estimated Shipment: 05-03-2025
Log in to see stock. |
|||||
15426170
|
Ansell
256368 |
8 |
184.00 €
12 pairs |
In Stock
Log in to see stock. |
|||||
15436170
|
Ansell
11318090 |
9 |
184.00 €
12 pairs |
In Stock
Log in to see stock. |
|||||
15466170
|
Ansell
11318100 |
10 |
184.00 €
12 pairs |
In Stock
Log in to see stock. |
|||||
15476170
|
Ansell
11318110 |
11 |
184.00 €
12 pairs |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
Description
- Industrial safety gloves have an ultralight 18-gauge design, ensuring advanced dexterity and touchscreen compatibility.
- Silicone-free to prevent potential contaminant transfer to metal prior to painting.
- Dyneema™ Diamond Technology fiber helps achieve EN ISO B/ANSI A2 cut protection.
- Spandex™ reinforcement in the palm and knuckles provides a cushioned fit.
- Oeko-Tex™ certification ensures gloves are free of harmful substances.
- Recommended for handling parts, assembly, inspection, and maintenance.
Specifications
ANSI 2 | |
Uncoated | |
Uncoated | |
ANSI A2 | |
Yes | |
Cut-resistant Gloves | |
Assembly, Inspection, Automotive, Machinery, Maintenance | |
Gray | |
Dyneema™ Diamond Technology | |
11-318 | |
HyFlex™ 11-318 | |
8.3 in. |
CE, EN 420:2003 + A1:2009; Category II | |
Knit | |
Gray | |
Specific | |
HPPE | |
EN 388:XX4XB, EN 388:X34X | |
Unisex | |
Knit | |
Lined | |
ANSI/ISEA 105-16 Level 0 | |
18 | |
21.2 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title