missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 28-359 Nitrile Coated Heavyweight Gloves with NitraGold™ Cuff
Gloves combine the strength of aramid fibers with the grip and flexibility of Ansell's advanced nitrile coating technology. NitraGold&Trade; cuff provides mechanical protection against cuts and abrasion.
278.00 €
Specifications
ANSI Abrasion Rating | ANSI 4 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III |
Cuff Material | NitraGold™ |
Coating Material | Nitrile |
Color | Black, Gold |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12660812
|
Ansell
28359080 |
8 |
278.00 €
12 pairs |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
12670812
|
Ansell
28359090 |
9 |
278.00 €
12 pairs |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
12650812
|
Ansell
28359100 |
10 |
278.00 €
12 pairs |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
Description
- Heavyweight design provides a substantial level of protection
- Kevlar™ aramid fiber construction is strong and durable
- Nitrile coating is oil resistant and enhances grip capabilities
- NitraGold™ cuff provides mechanical protection against cuts and abrasion
Specifications
ANSI 4 | |
NitraGold™ | |
Black, Gold | |
Specific | |
4321C | |
Aramid Fiber |
EN 420:2003 + A1:2009; Category III | |
Nitrile | |
ANSI A3 | |
Dip-coated Gloves | |
Automotive Assembly/Repair | |
ActivArmr™ 28-359 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title