missing translation for 'onlineSavingsMsg'
Learn More
Ansell ActivArmr™ 80-600 Heavy-Duty Cut-Resistant Gloves Product Code.: 15811837
Add to basket

Ansell ActivArmr™ 80-600 Heavy-Duty Cut-Resistant Gloves

Product Code. 15811837 Shop All Ansell Products
9
Click to view available options
Size:
8
9
10
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Product Code. 15811837

Brand: Ansell 80600090

Edge
Add to basket
Add to basket
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Heavy-duty, cut-resistant gloves are ideal for safely handling glass, metal and plastics.

  • Safely handles glass, metal and plastics
  • Cut resistant and mechanical performance
  • Kevlar™ knitted liner and natural rubber coating
  • Withstands abrasion, tearing and punctures
  • Latex coating raised crinkle finish provides secure grip in both dry and wet conditions
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 407, CE 0493, EN 420:2003 + A1:2009; Category III
Construction Knit
Color Blue, Yellow
Cut Resistance Rating ANSI A2
Latex Free No
Product Type Cut-resistant Gloves
Size 9
EN388 Standard EN 388:3444, EN 388:3444C
For Use With (Application) Sheet metal and glass handling, recycling, canning and bottling applications
Glove Cuff Style Knit
Liner Material Aramid Fiber
Model 80-600-9
Series ActivArmr™ 80-600
Length (English) 9.6 in.
Length (Metric) 25 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell ActivArmr™ 80-600 Heavy-Duty Cut-Resistant Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.