missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MicroAmp™ Reaction Tube without Cap, 0.2 mL
Optimally designed for precise PCR
Brand: Applied Biosystems™ N8011533
706.86 EUR valid until 2024-12-31
Use promo code "21651" to get your promotional price.
Includes: Contains 10,000 MicroAmp™ Reaction Tubes without Caps, 0.2mL.
Requires : Either caps or full plate seal.
This item is not returnable. View return policy
Description
For use with Applied Biosystems 0.2mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, the GeneAmp™ PCR System 9700 and 2720 Thermal Cycler.
- Consistent plastic thickness enables uniform heating and cooling for accurate results
- Polished surface and conical bottom allow maximum sample recovery
- Provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification
- Thin, conical wall is engineered to provide optimal contact with sample block, while uniform wall thickness ensures optimal heat transfer for precise PCR results
- Tubes undergo stringent quality testing to ensure reproducible results
- Platform: 2720 Thermal Cycler, GeneAmp™ 9700, ProFlex™ PCR System, SimpliAmp™ Thermal Cycler, Veriti™ Dx Thermal Cycler, Veriti™ Thermal Cycler
See user's manual or package insert for limited label license and trademark information.
PCR, PCR and Real-Time PCR, Real Time PCR (qPCR)
Specifications
Certified DNA/Rnase Free | |
0.1 mL | |
10,000 Tubes | |
MicroAmp™ | |
Contains 10,000 MicroAmp™ Reaction Tubes without Caps, 0.2 ml. Store at room temperature. | |
Not Included | |
10,000 Tubes |
Natural | |
0.15 mL | |
Thermal Cyclers or Real-Time PCR Systems | |
Polypropylene | |
Fast | |
96 | |
Reaction Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction