Learn More
Applied Biosystems™ MicroAmp™ Reaction Tube without Cap, 0.2 mL
Optimally designed for precise PCR
300.00 € - 1386.00 €
Specifications
Color | Natural |
---|---|
Volume (Metric) Working | 0.1 mL |
Volume (Metric) | 0.15 mL |
For Use With (Equipment) | Thermal Cyclers or Real-Time PCR Systems |
Product Line | MicroAmp™ |
Includes: Contains 10,000 MicroAmp™ Reaction Tubes without Caps, 0.2mL.
Requires: Either caps or full plate seal.
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10279254
|
Applied Biosystems™
N8010533 |
2,000 tubes |
300.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10184737
|
Applied Biosystems™
N8011533 |
10,000 Tubes |
1386.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
For use with Applied Biosystems 0.2mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, the GeneAmp™ PCR System 9700 and 2720 Thermal Cycler.
- Consistent plastic thickness enables uniform heating and cooling for accurate results
- Polished surface and conical bottom allow maximum sample recovery
- Provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification
- Thin, conical wall is engineered to provide optimal contact with sample block, while uniform wall thickness ensures optimal heat transfer for precise PCR results
- Tubes undergo stringent quality testing to ensure reproducible results
- Platform: 2720 Thermal Cycler, GeneAmp™ 9700, ProFlex™ PCR System, SimpliAmp™ Thermal Cycler, Veriti™ Dx Thermal Cycler, Veriti™ Thermal Cycler
See user's manual or package insert for limited label license and trademark information.
PCR, PCR and Real-Time PCR, Real Time PCR (qPCR)
Specifications
Natural | |
0.15 mL | |
MicroAmp™ | |
Fast | |
96 |
0.1 mL | |
Thermal Cyclers or Real-Time PCR Systems | |
Polypropylene | |
Not Included | |
Reaction Tube |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.