Learn More
Applied Biosystems™ Platinum™ Multiplex PCR Master Mix
The Platinum Multiplex PCR Master Mix is designed specifically for endpoint multiplex PCR.
Brand: Applied Biosystems™ 4464269
Includes: Platinum Multiplex PCR Master Mix, 2X; GC Enhancer
Description
Platinum Multiplex PCR Master Mix is a high-specificity, high-throughput solution designed specifically for endpoint multiplex PCR and supports easy multiplexing with minimal optimization.
The performance of the Platinum Multiplex PCR Master Mix over a wide range of amplicon sizes permits the amplification of templates from 50 bp to 2.5 kb, greatly enhancing workflow flexibility. Coupled with its 20-plex capability and absence of primer dimers, it not only provides a high-throughput solution but also boasts high specificity through fewer non-specific primer binding events, resulting in less reaction and primer waste.
Features
- Amplifies up to 20 amplicons in a single reaction
- Amplifies products from 50 bp to 2.5 kb
- Performs multiplex PCR reactions with minimal optimization
Order Info
Shipping Condition: Dry Ice
Specifications
• Platinum Multiplex PCR Master Mix, 2X (5 x 1.25 mL) • GC Enhancer (1 x 1.25 mL) Store at –15°C to –25°C prior to opening. Master mix may be stored at –15°C to –25°C or at 4°C (for up to 30 days). The GC Enhancer must be kept at –15°C to –25°C. |
|
Platinum Taq DNA Polymerase | |
Up to 20-plex | |
Dry Ice | |
2X | |
Built-In Hot Start | |
SuperMix or Master Mix | |
1.25 mL |
Low | |
Standard | |
250 reactions | |
Hot-start PCR, Multiplex PCR | |
1X | |
250 Reactions | |
2.5 kb or less |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.