missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Aquarius™ Rolled Hand Towel Dispenser
Essential folded hand towel dispenser for any business. Aquarius™ Rolled Hand Towel Dispenser are compatible with range of washroom products, promotes hygiene and helps to control costs through controlled dispensing.
Brand: Kimberly-Clark Professional™ 6959
115.42 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Designed for hygiene, improved washroom efficiency and to provide good user experience
- Ideal for: dispensing single sheets of Kleenex™ and Scott™ Rolled Hand Towel, without the need to touch the dispenser
- Used in high traffic environments such as washrooms and work areas, in offices, food processing environments and public venues, such as airports and sports stadiums
- Helps to reduce contamination and the spread of germs
- Keeps costs down in areas of heavy use, with easy maintenance and minimal servicing requirements
- White dispenser with push button or key lock and stub-roll facility holding rolls up to 354 m length
- Curved design with an easy-clean finish and no dirt or dust traps

Specifications
Hand Towel Dispenser | |
9.5 in. | |
43.8 x 25.2 cm | |
43.8 cm | |
33.8 cm | |
25.2 cm | |
Plastic | |
1 |
White | |
24.1 cm | |
17.2 in. | |
13.3 in. | |
9.9 in. | |
Wipes | |
Wall Mount | |
Hinged Lid with Front Opening |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark Professional™ Aquarius™ Rolled Hand Towel Dispenser > Holds: Wipes
Spot an opportunity for improvement?Share a Content Correction