missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ AREX 6 Digital PRO System

Advanced Digital Hotplate Stirrer with timer, autoreverse, CerAlTopTM plate ensuring best-in-class thermoregulation performance and maximum safety.

Brand:  Velp Scientifica™ SD20500460

 View more versions of this product

Product Code. 16615452

  • 728.00 € / Each
Estimated Shipment: 14-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Independent safety circuits protect the instrument in case of over temperature
  • Heat is activated by tapping the knob which prevents unintentional heat up
  • Hot top warning system prevents potential burning
  • Adjustable temperature limit
  • Probe alarm stops the heat function when it detects that the probe is not immersed in the medium
  • Lock key to prevent unintentional modification of the settings
  • Resistant die-cast housing (IP 42) for maximum protections of the internal part of the instrument.
  • The fast heating CerAlTop™ plate is resistant to chemicals and scratches, ensuring a long life-span
  • The stirring speed ramps up gently to avoid spill risks
  • Silicon Protective Cover, is optional and tailor-made, protects the stirrer from spill damages
  • Designed for the longest lifespan with guaranteed, 3-year warranty
  • PID software controlled thermoregulation for fast, accurate, and stable temperature control.
  • Maximum temperature control accuracy up to 370°C.
  • Precise temperature setting with resolution of 1°C.
  • Extremely powerful brushless motor able to stir from 30 to 1700 rpm (5 rpm steps)
  • The torque compensation technology SpeedServo™ maintains the rpm constant as viscosity changes
  • The Alnico Magnet provides state-of-the-art magnetic coupling and guarantees superior peripheral stirring
  • The icons and display ensure the operator always has a clear readout of the working conditions
  • Rich, advanced menu permits the operator to configure the hot plate stirrer with the most suitable setting for each lab
  • Integrated timer for unattended operations
  • Auto-reverse option of the stirring direction for enhanced kinetics
  • The MultiAluBlock™ and new MonoAluBlock™ permit the user to perform numerous reactions saving time and bench space
  • New Hemispheric Bowls set can replace oil baths and mantles to perform cleaner, and safer reactions with round bottom flasks
  • PTFE Safety Covers are designed to minimize thermal dispersion and increase safety
Specifications

Specifications

Ceramic-coated Aluminum Alloy
Temperature Probe, Support Rod, Clamp
Plastic, Metal
Ambient to 370°C
5.7 lb. (Not including accessories)
Rectangle
EU/UK
30 to 1700 rpm
230 V
Safety Circuits, Hot Top Warning, Probe Alarm, Lock-key, and PTFE Safety Covers
Digital
50/60 Hz
2.6 kg (Not including accessories)
20 L
1
Digital
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.