missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ AREX 6 Digital PRO System
Advanced Digital Hotplate Stirrer with timer, autoreverse, CerAlTopTM plate ensuring best-in-class thermoregulation performance and maximum safety.
687.00 € - 877.00 €
Specifications
Top Plate Material | Ceramic-coated Aluminum Alloy |
---|---|
Voltage | 230 V |
Temperature (Metric) | Ambient to 370°C |
Frequency | 50/60 Hz |
No. of Positions | 1 |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
16605452
|
Velp Scientifica™
SA20500460 |
Temperature Probe |
687.00 €
Each |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||||
16615452
|
Velp Scientifica™
SD20500460 |
Temperature Probe, Support Rod, Clamp |
728.00 €
Each |
Estimated Shipment: 28-07-2025
Log in to see stock. |
||||||
16458395
|
Velp Scientifica™
SB20500460 |
AREX-6 Digital PRO Hot Plate Stirrer, Support Rod, and VTF Thermoregulator Fuzzy Logic |
877.00 €
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
Description
- Independent safety circuits protect the instrument in case of over temperature
- Heat is activated by tapping the knob which prevents unintentional heat up
- Hot top warning system prevents potential burning
- Adjustable temperature limit
- Probe alarm stops the heat function when it detects that the probe is not immersed in the medium
- Lock key to prevent unintentional modification of the settings
- Resistant die-cast housing (IP 42) for maximum protections of the internal part of the instrument.
- The fast heating CerAlTop™ plate is resistant to chemicals and scratches, ensuring a long life-span
- The stirring speed ramps up gently to avoid spill risks
- Silicon Protective Cover, is optional and tailor-made, protects the stirrer from spill damages
- Designed for the longest lifespan with guaranteed, 3-year warranty
- PID software controlled thermoregulation for fast, accurate, and stable temperature control.
- Maximum temperature control accuracy up to 370°C.
- Precise temperature setting with resolution of 1°C.
- Extremely powerful brushless motor able to stir from 30 to 1700 rpm (5 rpm steps)
- The torque compensation technology SpeedServo™ maintains the rpm constant as viscosity changes
- The Alnico Magnet provides state-of-the-art magnetic coupling and guarantees superior peripheral stirring
- The icons and display ensure the operator always has a clear readout of the working conditions
- Rich, advanced menu permits the operator to configure the hot plate stirrer with the most suitable setting for each lab
- Integrated timer for unattended operations
- Auto-reverse option of the stirring direction for enhanced kinetics
- The MultiAluBlock™ and new MonoAluBlock™ permit the user to perform numerous reactions saving time and bench space
- New Hemispheric Bowls set can replace oil baths and mantles to perform cleaner, and safer reactions with round bottom flasks
- PTFE Safety Covers are designed to minimize thermal dispersion and increase safety
Specifications
Ceramic-coated Aluminum Alloy | |
Ambient to 370°C | |
1 | |
Digital |
230 V | |
50/60 Hz | |
30 to 1700 rpm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ AREX 6 Digital PRO System