Learn More
Thermo Scientific™ ART™ Barrier Extended Length Pipette Tips
Perform pipetting accurately and consistently with Thermo Scientific™ ART™ Extended Length Barrier Pipette Tips, which seal when exposed to potential contaminants.
Brand: Thermo Scientific™ 2079-05-HR
106.52 EUR valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.34500kg
Description
Unlike standard filter tips, Thermo Scientific™ ART™ Barrier Extended Length Pipette Tips in Hinged Racks seal when exposed to potential contaminants. The pipette tips from the reload inserts fit securely into the environmentally friendly, reusable hinged racks and the covers may be used as hinged or lift-off style. The locking clasp prevents contamination by keeping remaining tips sterile and offers an easy, one-handed operation. ART hinged racks are available in low retention, micropoint, extended length, and other specialty styles.
Features:- Stackable hinged racks save space in your lab
- Sterile tips are certified free from RNase, DNase and pyrogen
Recommended for:
- Liquid Handling
- Molecular Biology
- PCR
- Biotechnology
Specifications
ART Barrier, Filtered, LR, Sterile, Hinged Rack | |
Filtered | |
Natural | |
4.7 in. | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Universal Fit | |
ART |
1000 μL | |
Sterile | |
ART Barrier | |
11.85cm | |
Hinged Rack | |
Universal Fit | |
Sterile & PCR Ready |