Learn More
Thermo Scientific™ ART™ Barrier Extended Length Pipette Tips
Perform pipetting accurately and consistently with Thermo Scientific™ ART™ Extended Length Barrier Pipette Tips, which seal when exposed to potential contaminants.
127.00 € - 190.00 €
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
Format | Hinged Rack |
For Use With (Equipment) | Universal Fit |
Product Code | Brand | Description | Volume (Metric) | Length (Metric) | Fit for Purpose | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Length (Metric) | Fit for Purpose | Price | Quantity & Availability | ||
10566594
|
Thermo Scientific™
2140-HR |
ART 10 REACH, Filtered, Sterile, Hinged Rack | 10 μL | 4.33cm | Sterile & PCR Ready |
131.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||
10421175
|
Thermo Scientific™
2140-05-HR |
ART 10 REACH, Filtered, LR, Sterile, Hinged Rack | 10 μL | 4.33cm | Sterile & PCR Ready |
127.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||
15153606
|
Thermo Scientific™
2160P-HR |
ART Barrier, Filtered, Sterile, Hinged Rack | 200 μL | 9.09cm | Sterile & PCR Ready |
190.00 €
Pack of 768 |
In Stock
Log in to see stock. |
||
15163606
|
Thermo Scientific™
2160P-05-HR |
ART Barrier, Filtered, Sterile, Hinged Rack | 200 μL | 9.09cm | Sterile & PCR Ready |
164.00 €
Pack of 768 |
In Stock
Log in to see stock. |
||
15113636
|
Thermo Scientific™
2079-HR |
ART Barrier, Filtered, Sterile, Hinged Rack | 1000 μL | 11.85cm | Sterile & PCR Ready |
181.00 €
Pack of 768 |
In Stock
Log in to see stock. |
||
15123636
|
Thermo Scientific™
2079-05-HR |
ART Barrier, Filtered, LR, Sterile, Hinged Rack | 1000 μL | 11.85cm | Sterile & PCR Ready |
149.00 €
Pack of 768 |
In Stock
Log in to see stock. |
||
15183636
|
Thermo Scientific™
2080-HR |
ART Barrier, Filtered, Sterile, Hinged Rack | 1250 μL | 10.22cm | Sterile & PCR Ready |
137.00 €
Pack of 768 |
In Stock
Log in to see stock. |
||
15193636
|
Thermo Scientific™
2080-05-HR |
ART Barrier, Filtered, LR, Sterile, Hinged Rack | 1250 μL | 10.22cm | Sterile & PCR Ready |
152.00 €
Pack of 768 |
In Stock
Log in to see stock. |
||
10431185
|
Thermo Scientific™
2179-05-HR |
ART 1000L, Filtered, Sterile, Hinged Rack | 1000 μL | 8.89cm | Sterile & PCR Ready |
134.00 €
Pack of 768 |
In Stock
Log in to see stock. |
||
Description
Unlike standard filter tips, Thermo Scientific™ ART™ Barrier Extended Length Pipette Tips in Hinged Racks seal when exposed to potential contaminants. The pipette tips from the reload inserts fit securely into the environmentally friendly, reusable hinged racks and the covers may be used as hinged or lift-off style. The locking clasp prevents contamination by keeping remaining tips sterile and offers an easy, one-handed operation. ART hinged racks are available in low retention, micropoint, extended length, and other specialty styles.
Features:- Stackable hinged racks save space in your lab
- Sterile tips are DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin Free
Recommended for:
- Liquid Handling
- Molecular Biology
- PCR
- Biotechnology
Specifications
Filtered | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Universal Fit | |
Sterile & PCR Ready |
Sterile | |
Hinged Rack | |
ART |