missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Barrier Pipette Tips in Bulk Packaging
Thermo Scientific™ ART™ Barrier Pipette tips seal in contaminants, providing bi-directional protection for samples and pipettes. Fits most pipettes.
Brand: Thermo Scientific™ 2065EB
This item is not returnable.
View return policy
Description
ART™ Barrier tips are not the same as traditional filter pipette tips. ART Barrier tips contain a one-of-a-kind, self-sealing barrier that seals in aerosol and liquid contaminants on contact, providing bi-directional protection from contamination for pipettes and samples.
- Universal Tip, fits most brands of pipettes
- ART™ tips are certified to be free DNase, RNase, DNA, ATP, Endotoxin, and Pyrogens
- Convenient bulk packaging for high volume usage
- Sterile
- Low Retention
- Racked with lift-off lid
Specifications
ART 100E, Filtered, Non-sterile, Bulk | |
Filtered | |
Clear | |
Not Autoclavable | |
2 inches | |
DNase, RNase, DNA, ATP, Endotoxin, and Pyrogen Free | |
Micro Point | |
5000 tips | |
Universal Fit | |
Virgin Polypropylene |
100 μL | |
Non-sterile | |
no rack - bulk packaging | |
ART 100E | |
5.07 cm | |
Bulk | |
5 bags of 1000 tips each | |
Single-use | |
ART |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction