missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Barrier Pipette Tips in Bulk Packaging
Thermo Scientific™ ART™ Barrier Pipette tips seal in contaminants, providing bi-directional protection for samples and pipettes. Fits most pipettes.
82.30 € - 649.00 €
Specifications
Filtered | Filtered |
---|---|
Color | Clear |
Autoclavable | Not Autoclavable |
Format | Bulk |
Disposable | Single-use |
Product Code | Brand | Description | Volume (Metric) | Tip Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Tip Style | Price | Quantity & Availability | |||
15201619
|
Thermo Scientific™
2065EB |
ART 100E, Filtered, Non-sterile, Bulk | 100 μL | Micro Point | N/A | ||||
10314451
|
Thermo Scientific™
2180B |
ART 5000, Filtered, Sterile, Bulk | 5 mL | Macro |
82.30 €
Pack of 250 |
In Stock
Log in to see stock. |
|||
10208710
|
Thermo Scientific™
2069B |
ART 200, Filtered, Non-sterile, Bulk | 200 μL | Micro Point | N/A | ||||
Description
ART™ Barrier tips are not the same as traditional filter pipette tips. ART Barrier tips contain a one-of-a-kind, self-sealing barrier that seals in aerosol and liquid contaminants on contact, providing bi-directional protection from contamination for pipettes and samples.
- Universal Tip, fits most brands of pipettes
- ART™ tips are certified to be free DNase, RNase, DNA, ATP, Endotoxin, and Pyrogens
- Convenient bulk packaging for high volume usage
- Sterile
- Low Retention
- Racked with lift-off lid
Specifications
Filtered | |
Not Autoclavable | |
Single-use | |
ART |
Clear | |
Bulk | |
Universal Fit | |
Virgin Polypropylene |