missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene T-Connector Barbed Fittings
These Barbed T Connectors are designed for quick and easy assembly in low-pressure applications.
Brand: Masterflex™ 06294-30
This item is not returnable.
View return policy
Description
- Simple and economical
- For use with flexible tubing
- Connects fluid paths in the laboratory
- Creates secure seals that typically hold pressures up to 30 psi (2 bar)
- No leaks, flow restrictions or costly downtime
Specifications
Barbed Fitting | |
Polypropylene | |
-13°C | |
5mm orifice; 40 x 31mm | |
T-shape | |
66°C |
Autoclavable | |
6 to 8mm tubing I.D. | |
20 Pack | |
Autoclave or Ethylene Oxide | |
Clear |