missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polypropylene T-Connector Barbed Fittings

These Barbed T Connectors are designed for quick and easy assembly in low-pressure applications.

61.15 € - 84.50 €

Specifications

Product Type Barbed Fitting
Autoclavable Autoclavable
Material Polypropylene
Min. Operating Temperature (Metric) -13°C
Sterilization Method Autoclave or Ethylene Oxide
View More Specs

Products 2
Product Code Brand For Use With Packaging Quantity Price Quantity & Availability  
Product Code Brand For Use With Packaging Quantity Price Quantity & Availability  
15246858
View Documents
Masterflex™
40623-70
3/16 in. tubing I.D. 25 Pack
84.50 €
Pack of 25
Estimated Shipment: 06-03-2025
to see stock.
Add to basket
 
15217669
View Documents
Masterflex™
06294-30
6 to 8mm tubing I.D. 20 Pack This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Simple and economical
  • For use with flexible tubing
  • Connects fluid paths in the laboratory
  • Creates secure seals that typically hold pressures up to 30 psi (2 bar)
  • No leaks, flow restrictions or costly downtime
Specifications

Specifications

Barbed Fitting
Polypropylene
Autoclave or Ethylene Oxide
Clear
Autoclavable
-13°C
T-shape
66°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.