missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 96-well PCR Microplates

Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications.

Brand:  Axygen™ PCR-96-HS-C

 View more versions of this product

Product Code. 10332390

  • 294.68 € / Pack of 50
Estimated Shipment: 14-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Axygen™ 96 well elevated skirt PCR microplate is designed to fit ABI Real Time PCR thermal cyclers and sequencers. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film.


  • RNase-/DNase-free
  • Nonpyrogenic
  • Nonsterile
  • Manufactured with 99.9% pure virgin polypropylene
  • 96-well Semi-Skirted PCR Plate
  • Single Notch Coner
  • Application/Compatibility: Standard thermal cycling, ABI Real time PCR 7300, 7500, 7900, qPCR and ABI Sequencing
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    No Barcode
    Standard
    8 x 12
    Flat top, double notched
    Half
    200 μL
    Non-sterile
    50/Cs.
    RNase-, DNase-free
    Without Lid
    Clear
    Standard 96 well blocks
    Polypropylene
    96
    PCR thermal transfer, RT-PCR applications
    10/Pk.
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers