missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 96-well PCR Microplates

Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications.

Brand:  Axygen™ PCR-96-FLT-C

336.06 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.


 View more versions of this product

Product Code. 12335193

  • 393.58 € / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Axygen™ 96 well elevated skirt PCR microplate is designed to fit ABI Real Time PCR thermal cyclers and sequencers. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film.


  • RNase-/DNase-free
  • Nonpyrogenic
  • Nonsterile
  • Manufactured with 99.9% pure virgin polypropylene
  • 96-well Semi-Skirted PCR Plate
  • Single Notch Coner
  • Application/Compatibility: Standard thermal cycling, ABI Real time PCR 7300, 7500, 7900, qPCR and ABI Sequencing
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    No Barcode
    Flat Top
    8 x 12
    BioRad qPCR systems, Statagene MX-3000
    Polypropylene
    96
    Round
    100/Cs.
    RNase-, DNase-free
    Without Lid
    Clear
    Unskirted
    200 μL
    Non-sterile
    PCR thermal transfer, RT-PCR applications
    25/Pk.
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Axygen™ 96-well PCR Microplates > Clear; No Skirt, Flat Top; 96-well; 200 μL

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.