missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Oasis™ Robotic Tips
For use with Oasis automated liquid handling systems
Brand: Axygen™ OT-100-R
This item is not returnable.
View return policy
Description
- Tip format: 96 tip
- Tip volume range: 50 μL to 200 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile - Compatible heads: 8- or 96-channel standard volume
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Specifications
100 μL | |
Non-sterile | |
Gray | |
Rack | |
SBS Rack | |
Dynamic Devices Oasis | |
Polyethylene |
Non-filtered | |
Clear | |
DNase, RNase Free | |
Automation, Round | |
50 Racks/Cs. | |
Oasis |