missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ LDPE Wash Bottles with Integral Spout

Feature precision tips, ideal for fine liquid jet dispensing. Azlon™ LDPE Wash Bottles with Integral Spout are ergonomically designed to fit a variety of washing needs.

30.30 € - 34.10 €

Specifications

Color Natural
Diameter (Metric) Outer Neck 29 mm
Diameter (Metric) Inner Neck 21 mm
For Use With (Application) For use as a dropper or for fine liquid jet dispensing
Includes Integrally moulded dispensing tube jet tip
View More Specs

Products 2
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
10729555
View Documents
Azlon
BGF130P
250 mL
30.30 €
Pack of 5
In Stock
to see stock.
Edge
Add to basket
 
10054614
View Documents
Azlon
BGF136P
500 mL
34.10 €
Pack of 5
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

Feature precision tips, ideal for fine liquid jet dispensing. AzlonTM LDPE Wash Bottles with Integral Spout are ergonomically designed and fit a variety of washing needs.

  • Ergonomic LDPE wash bottles with an integrally molded dispensing tube jet tip
  • Slim hexagonal cross section makes the bottles particularly suited to smaller hands
Specifications

Specifications

Natural
21 mm
Integrally moulded dispensing tube jet tip
5/PK
Yes
No
Wash Bottle
Integral Spout
29 mm
For use as a dropper or for fine liquid jet dispensing
LDPE
–50 to 80°C
Not Autoclavable
Narrow
21 mm (Inner Neck); 29 mm (Outer Neck)
No
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.