missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Griffin Style Polypropylene Beakers
Ideal for general laboratory use
Brand: Azlon BDC240P
This item is not returnable.
View return policy
Description
- Complies with ISO 7056
- Traditional beaker shape
- Good chemical resistance
- Autoclavable at 121°C
- Graduations are clearly printed in indelible solvent resistant ink

Specifications
Translucent | |
1000 mL | |
Ideal for General Laboratory Use | |
100 mL | |
-20°C to +135°C | |
Autoclavable | |
ISO 7056 |
107 mm | |
Polypropylene | |
148 mm | |
6/Pk. | |
Griffin Beaker | |
Yes | |
Printed Scale |
Product information
File size: 3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Griffin Style Polypropylene Beakers > Capacity: 1000mL; O.D.: 107mm
Spot an opportunity for improvement?Share a Content Correction