missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Printed Jugs
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Azlon™ Polypropylene Printed Jugs provide a reliable solution for measuring and dispensing liquids in a laboratory.
5.30 € - 40.30 €
Specifications
Color | Clear |
---|---|
Material | Polypropylene |
Temperature (Metric) Max. Operating | -20°C to +135°C |
Type | Jug |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12623142
|
Azlon
JPB0050P |
50 mL |
15.80 €
Pack of 5 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
11980985
|
Azlon
JPB0100P |
100 mL |
19.35 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
10667825
|
Azlon
JPB0250P |
250 mL |
5.30 €
Each |
In Stock
Log in to see stock. |
|||||
10074084
|
Azlon
JPB0500P |
500 mL |
6.80 €
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
11363434
|
Azlon
JPB1000P |
1000 mL |
8.65 €
Each |
In Stock
Log in to see stock. |
|||||
10718205
|
Azlon
JPB2000P |
2000 mL |
19.40 €
Each |
In Stock
Log in to see stock. |
|||||
11990985
|
Azlon
JPB3000P |
3000 mL |
33.05 €
Each |
In Stock
Log in to see stock. |
|||||
10617065
|
Azlon
JPB5000P |
5000 mL |
40.30 €
Each |
In Stock
Log in to see stock. |
|||||
Description
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Azlon™ Polypropylene Printed Jugs provide a reliable solution for measuring and dispensing liquids in a laboratory.
- Tapers: to form a large pouring spout
- Constructed: from high clarity polypropylene for strength and visibility
- Graduations: printed enhanced pin sharp blue
- Autoclavable: to 121°C
- Ergonomically designed: handle with thumb grip for easy carrying and pouring
- Suitable: for food contact applications per EU and US regulations
Specifications
Clear | |
-20°C to +135°C | |
Autoclavable | |
Blue Printed Scale |
Polypropylene | |
Jug | |
Yes |