missing translation for 'onlineSavingsMsg'
Learn More
Learn More

- Home
- Products
- Beakers and Lids
- Beakers
- Azlon™ Polypropylene Printed Jugs
Favorite item to keep tabs on it!
Saved!
Go to My Lists
You have reached the limit of 350 favorited items.
Manage Your Favorites
Azlon™ Polypropylene Printed Jugs
Product Code. 113634341000 mL
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Product Code. 11363434
Brand: Azlon JPB1000P
In Stock
Log in to see stock.
Log in to see stock.

6.51 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Explore more special offers
Use promo code "25721" to get your promotional price.
Explore more special offers
Add to basket
Add to basket
Description
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Azlon™ Polypropylene Printed Jugs provide a reliable solution for measuring and dispensing liquids in a laboratory.
- Tapers: to form a large pouring spout
- Constructed: from high clarity polypropylene for strength and visibility
- Graduations: printed enhanced pin sharp blue
- Autoclavable: to 121°C
- Ergonomically designed: handle with thumb grip for easy carrying and pouring
- Suitable: for food contact applications per EU and US regulations

Product Suggestions
You may be interested in these alternatives
-
Savings of 0.28 €Product Code. 11990975
-
-
-
-
-
-
-
Customers who viewed this item also viewed This information does not imply a recommendation or representation of any kind and any action taken upon the information provided is strictly at your own risk. The products shown have not been qualified by Fisher Scientific for any particular purpose, application or use and it is the responsibility of the purchaser to ensure that the performance of the product is suitable for the purchasers specific use or intended application.
Viewing 1-5 of 6
-
Catalog No. 15409083
67,24 € / Pack of 10 -
Catalog No. 13439108
21,48 € / Pack of 500 -
Catalog No. 15429093
61,20 € / Pack of 10 -
Catalog No. 17455133
22,00 € / Pack of 100 -
Catalog No. 10094820
42,50 € / Each -
Catalog No. 10174634
35,40 € / Each
Documents
Scientific Resources
Brochures
Cosmetic and chemical industries
File size: 3.8 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Polypropylene Printed Jugs >
Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.
Spot an opportunity for improvement?Share a Content Correction