missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polystyrene Specimen Container with Polyethylene Lid
Store samples with maximum visibility. Azlon™ Polystyrene Specimen Containers with Polyethylene Lids contain snap-on lids that are very easy to use.
13.89 € - 21.33 €
Specifications
Product Type | Specimen Container |
---|---|
Closure Included | Yes |
Material | Polystyrene |
Sterility | Non-sterile |
Closure Type | Snap Cap |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
11353614
|
Azlon
BGG450P |
100 mL | 51 mm | N/A | |||||
11363614
|
Azlon
BGG452P |
150 mL | 65 mm | N/A | |||||
11373614
|
Azlon
BGG454P |
200 mL | 65 mm | N/A | |||||
12453561
|
Azlon
BGG444P |
30 mL | 36 mm | N/A | |||||
11333614
|
Azlon
BGG442P |
20 mL | 32 mm | N/A | |||||
12463561
|
Azlon
BGG446P |
50 mL | 36 mm | N/A | |||||
12473561
|
Azlon
BGG456P |
250 mL | 65 mm | N/A | |||||
Description
- Clear polystyrene containers with maximum sample visibility
- Polyethylene airtight snap-on lids for quick easy use
Specifications
Specimen Container | |
Polystyrene | |
Snap Cap | |
Polyethylene lid |
Yes | |
Non-sterile | |
Clear |