missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-7569 Pre-Printed GHS/CLP Chemical Labels, L3A Diamond

Designed with vinyl film that withstands exposure to moisture, chemicals and handling

Brand:  Brady™ 121641

 View more versions of this product

Product Code. 15366641

  • 267.00 € / 1 roll
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • BBP™31 and BBP™33 General identification materials
  • Blank labels with pre-printed red diamonds allow printer to produce 2-color GHS/CLP labels in one print pass
  • Available in three size, each with 6 diamond layouts that match templates in MarkWare™Software
  • Service temperature: -4°F to +180°F; application temperature: 50°F to 180°F
  • Average outdoor durability: 3-5 years

Specifications

Specifications

Legend: L3A Diamond
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
75 x 110 mm (2.95 x 4.33 in.)
Chemical labeling
270/Roll
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers