missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-7569 Pre-Printed GHS/CLP Chemical Labels, L3A Diamond
Designed with vinyl film that withstands exposure to moisture, chemicals and handling
180.00 € - 267.00 €
Specifications
Display Text | Legend: L3A Diamond |
---|---|
For Use With (Application) | Chemical labeling |
For Use With (Equipment) | BBP30, BBP31, BBP33, BBP35, and BBP37 printers |
Product Code | Brand | Quantity | Display Text | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Display Text | Price | Quantity & Availability | ||||
15366641
|
Brady™
121641 |
270/Roll | Legend: L3A Diamond |
267.00 €
1 roll |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||||
15316641
|
Brady™
121635 |
340/Roll | Legend: L3A Diamond |
180.00 €
1 roll |
In Stock
Log in to see stock. |
||||
Description
- BBP™31 and BBP™33 General identification materials
- Blank labels with pre-printed red diamonds allow printer to produce 2-color GHS/CLP labels in one print pass
- Available in three size, each with 6 diamond layouts that match templates in MarkWare™Software
- Service temperature: -4°F to +180°F; application temperature: 50°F to 180°F
- Average outdoor durability: 3-5 years
Specifications
Legend: L3A Diamond | |
Chemical labeling | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers |