missing translation for 'onlineSavingsMsg'
Learn More

Bollé Safety Bandido Safety Glasses

Genuine protection and high value in an inexpensive model.

4.95 € - 12.00 €

Specifications

Includes Neck cord
Weight (Metric) 28 g
View More Specs

Products 4
Product Code Brand Lens Tint LensType Price Quantity & Availability  
Product Code Brand Lens Tint LensType Price Quantity & Availability  
12649120
View Documents
Bollé Safety
BANPSF
Smoke This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12659120
View Documents
Bollé Safety
BANPSJ
Yellow This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12669120
View Documents
Bollé Safety
BANWPCC5
Shade 5
12.00 €
Each
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
11895834
View Documents
Bollé Safety
BANCI
Clear
8.65 €
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • An inexpensive model for genuine protection.
  • Made entirely of highly-resistant polycarbonate, BANDIDO is the perfect value option.
  • Wrap-around fit.
  • EN 166: Guaranteed minimum resistance of the protective eyewear against everyday risks including dropping the protective eyewear onto the ground, ageing by light exposure, exposure to heat or corrosion etc.
  • F, Mechanical risk - Low energy impact: Low energy impact, resists a 6 mm, 0.86 g ball at 45 m/s.
  • T, Mechanical risk- High speed particles at extreme temperatures: The letter T, immediately after the mechanical strength symbol, authorizes use for high-speed particles at extreme temperatures.
  • Optical class: Class 1, continuous work, worn permanently.
  • CE, European standard: Frame marked to indicate meeting CE standard.
Specifications

Specifications

Neck cord
28 g
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.