missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System

Produce Type 1 ultrapure water while conserving space with the compact and flexible Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System.

Brand:  Thermo Scientific™ 50131952

5961.88 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 11397041

  • 9457.05 € / Each
Estimated Shipment: 23-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Produce Type 1 ultrapure water while conserving space with the compact and flexible Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System. Suitable for the most demanding laboratory applications, this system delivers 18.2 megohm-cm water with consistent quality. Gain flexibility with the dispenser that reaches up to 24 in. (60cm) from the unit. It can be used on a laboratory bench or on a wall. Integrated feed water monitoring helps to maximize cartridge life. Easily change cartridges within seconds with Aquastop quick-connects.

Dispensing for a variety of tasks

  • New flexible dispenser offers a radius of 24 inches (60cm) from the system for filling larger vessels or glassware washing

Leak Detection

  • Internal leaks can be detected and an error displayed

Integrated feed water monitoring

  • An additional measuring cell monitors feed water conductivity. Any exceeding of the limiting value is immediately displayed to maximize cartridge life.

Online TOC measurement with UV intensity monitoring

  • Real-time TOC monitoring for continual measurement of organic substances present in the water
  • Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity
  • Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements

UV Photo-oxidation 185/254nm

  • High performance UV assembly reliably reduces the content of microorganisms and their metabolites
  • UV oxidation also reduces organic compounds in the water to ultra-low levels

Ready-to-use

  • Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all included in one part number
  • Leak detection standard and will alert user to leaks

Measurement of conductivity/resistivity

  • Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01 cm-1
  • Temperature measurements are made by a platinum chip sensor with ±0.1°C accuracy

Quick-connect cartridge replacement

  • Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation

Exact dosing

  • High precision POM draw-off valve for dispensing with sterile filter
  • Electronic dosing for fully automatic volume control of 0.01-65.0L with <2% accuracy

GLP-compliant documentation

  • Real-time clock and code-protected operating system prevents unauthorized changes to system settings
  • RS-232 interface with adjustable send interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer
  • Digital microprocessor control automatically monitors and stores faults from the last four weeks
  • USP-compliant conductivity measurement with temperature compensation can be switched on or off

Tilting Control Panels for Easy Viewing

  • Ergonomically designed controller tilts for ease-of-use and better visibility
  • Illuminated four-line alpha-numeric display
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.055µS/cm
<0.01 CFU/mL
Integrated
Type 1
Yes
Water Purification System
2 to 6 bar
0.1 kW
13 in.
24.2 in.
18.6 in.
90/240 V 50/60 Hz
50/60 Hz
GenPure Pro ultrapure water system with UV-photo-oxidation
3/4 in. NPT
Up to 2 L/min.
18.2 Mohm.cm
1 to 5 ppb
Barnstead GenPure Pro UV
<1
2°C to 35°C
330 mm
615 mm
472 mm
90/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.