Learn More
Thermo Scientific™ Barnstead™ GenPure™ xCAD Water Purification System
This item is no longer available. The recommended replacement is Thermo Scientific™ Barnstead™ GenPure™ xCAD Plus.
Brand: Thermo Scientific™ 50131286
Description
This item is no longer available and has been replaced by the next generation of Thermo Scientific™ Barnstead™ Water Purification Systems. The recommended replacement for this product is Barnstead™ GenPure™ xCAD Plus.
Gain flexibility and control with the compact remote dispenser in the Thermo Scientific™ Barnstead™ GenPure™ xCAD Water Purification System. This system delivers ultrapure water with consistent quality for the most demanding and sensitive applications. The remote dispenser can be wall- or bench-mounted. Ideal for molecular biology, microbiology and analytical chemistry applications, the system features integrated feed water monitoring, quick-connect cartridge replacement and exact dosing.
Integrated feed water monitoring:
- Additional measuring cell monitors feed water conductivity.
- If the quality of the feed water drops below the set value, a fault message is immediately displayed.
UV Photo-oxidation 185/254 nm:
- High performance UV assembly reliably reduces the content of microorganisms and their metabolites.
Ready to use:
- Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge and sterile filter are all included in one part number.
Measurement of conductivity/resistivity:
- Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01 cm-1.
- Temperature measurements are made by a platinum chip sensor with ±0.1°C accuracy.
Quick-connect cartridge replacement:
- Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation.
Exact dosing:
- Electronic dosing allows fully automatic volume control of 0.01-65L with <0.5% accuracy.
GLP-compliant documentation:
- Real-time clock and code-protected operating system prevent unauthorized changes to system settings.
- RS-232 interface with adjustable send interval allows safe data transfer of all measured data, faults, date and time to a PC computer or log printer.
- Digital microprocessor control automatically monitors and stores faults from the last four weeks.
- USP-compliant conductivity measurement with temperature compensation can be switched on or off.

Specifications
0.055 µS/cm | |
<1 CFU/mL | |
Yes | |
Up to 2 L/min. | |
Yes | |
No | |
Water Purification System | |
2 to 6 bar | |
0.1 kW | |
372 mm | |
330 mm | |
90/240 V 50/60 Hz | |
50/60 Hz |
Discontinued; replacement product is 50136149 | |
R 3/4 in. | |
Pretreated | |
Type 1 | |
18.2 Mohm.cm | |
5 to 10 ppb | |
1 to 6 bar | |
<1 μM/mL | |
2°C to 35°C | |
615 mm | |
22 kg | |
90/240 V |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.