Learn More
Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System
Convert tap water to ASTM Type 1 water with this compact, all-in-one water system.
Brand: Thermo Scientific™ 50129888
Description
Convert tap water to ASTM Type 1 water with the compact, all-in-one Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System. This complete system produces 3 or 6 liters of ultrapure water per hour. The Smart2Pure 3 and 6 feature a built-in 6L reservoir, while the Smart2Pure 12 offers the choice of a 30L or 60L reservoir for customizable storage capacity. Dispensing is easy and features variable speed to control flow. The display can be tilted for optimal reading. Position this system on the bench or mount on the wall.
Lasting economy:
- Water purification progresses through independent cartridges with Aquastop quick connects for fast replacement.
- Module 1 offers a combination of pretreatment and the reverse osmosis membrane.
- Module 2 includes a polishing cartridge that contains high-quality ultrapure resin for consistent purity and long cartridge life.
Easy-to-operate:
- Dispensing is easy and features variable speed to control flow.
- The display can be tilted for optimal reading.
- Optional UV bulb and UF ultrafilter are available to customize ultrapure water.
Smart integrated 6L reservoir for the Smart2Pure 3 and 6:
- Constructed with pigment-free materials
- Conical bottom outlet for complete draining and efficient cleaning and disinfection
Smart2Pure 12 offers reservoir options, either 30 or 60L:
- Large opening allows easy and effective cleaning by hand.
- Sterile venting filter/reservoir overflow protects against contamination by microorganisms.
- Optional CO2 absorber prevents TOC value increases from drawn-in CO2.
- Polyethylene reservoir is opaque to light.
- Recirculation pump protects the high purity water from bacterial growth during standstills and maintains the low conductivity value.
- Wall-mount is optional for simple space-savings.
- Conical bottom outlet allows for complete draining and efficient cleaning and disinfection.
Optional Hand Dispenser:
- Gain increased flexibility by adding a hand dispenser with 3m cord (Part #50138221)

Specifications
99% | |
<0.01 CFU/mL | |
No | |
1 L/min. | |
No | |
No | |
Water Purification System | |
RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.2μm filter, pressure regulator | |
1 to 6 bar | |
12 L/hr. at 10°C | |
12 L/hr. | |
545 mm | |
22 kg | |
100/240 V |
Type 1: 0.055μS/cm, Type 2: 0.067 to 0.1μS/cm | |
3/4 in. NPT | |
Tap | |
Type 1 and 2 | |
Type 1: 18.2 Mohm.cm at 25°C; Type 2: 10 to 15 Mohm.cm at 25°C | |
5 to 10 ppb | |
1 to 6 bar | |
Smart2Pure 12 Standard | |
<1 | |
0.06 kW | |
305 mm | |
400 mm | |
100/240 V 50/60 Hz | |
50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.