missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bevco Tall Height Polyurethane Stool with Plastic Reinforced Base
This Tall Height Polyurethane Stool with Plastic Reinforced Base is designed for mobility, safety and comfort.
Brand: Bevco 47621-70
275.49 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- 2 in. thick black polyurethane seat is impervious to water, oil, and most chemicals.
- Polyurethane material is easy-to-clean and puncture resistant.
- Pneumatic height adjustment allows for stress-free seat height changes from 22 to 32 in.
- Polyurethane stools have sturdy construction and modern design.
- Seat is comfortable and durable with 14 in. diameter.
- High- density foam wraps around seat bottom edge for extra comfort.
- The non-slip surface is puncture resistant and easy to clean.
- The Versa backless stool is ideal for a wide range of applications, including general office, laboratory and factory.
Specifications
Stool | |
14 in. | |
14 in. | |
22 to 32 in. | |
Plastic Reinforced Base | |
1 Ea. | |
2 in. | |
12 Year | |
7.3 kg | |
355.6 mm | |
No | |
No | |
No | |
Stool |
Black | |
355.6 mm | |
355.6 mm | |
558.8 to 812.8 mm | |
3500-P | |
558.8 to 812.8 mm (22 to 32 in.) | |
50.8 mm | |
16 lb. | |
14 in. | |
No | |
No | |
No | |
Polyurethane |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bevco Tall Height Polyurethane Stool with Plastic Reinforced Base > Tall Height Polyurethane Stool; Height: 558.8 to 812.8 mm (22 to 32 in.); Diameter: 355.6 mm (14 in.)
Spot an opportunity for improvement?Share a Content Correction