Learn More
Labcold™ Fan Circulated Economy Refrigerators
For laboratory and general use where large capacity combined with value for money is required. Labcold™ Fan Circulated Economy Refrigerators are ideal for storage of materials and components that are non-volatile and non-flammable.
Brand: Labcold™ RLFR1804
Description
- Capacity of 505L
- White enameled steel exterior and interior
- 4 plastic-coated wire mesh shelves supplied
- Door locks provided
- CFC and HCFC free
- Temperature set point range of 2° to 5°C
- Automatic defrost
Specifications
505 L | |
4, Plastic-coated Wire Mesh | |
Door Lock | |
RLFR1804 | |
1710 mm |
2°C to 5°C | |
Automatic | |
White-enameled Steel | |
725 mm | |
765 mm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.