missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir Controlec™ BASICBOX Stackable Storage Boxes
Easily stack on top of each other in a stable, safe manner. Multiroir Controlec™ BASICBOX Stackable Storage Boxes are made of clear plastic with a click-on recessed lid and rounded corners for convenient storage of foodstuffs or any product. Available in a range of sizes.
4.05 € - 68.95 €
Specifications
Color | Translucent |
---|---|
Material | Polypropylene |
Includes | Lid |
Mounting Type | Stackable |
No. of Compartments | 1 |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
15869475
|
Multiroir Controlec™
18722 |
2.3 L | 205 x 170 x 100 mm |
5.30 €
Each |
In Stock
Log in to see stock. |
||||
15879475
|
Multiroir Controlec™
18723 |
3.5 L | 205 x 170 x 145 mm |
5.45 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15889475
|
Multiroir Controlec™
18724 |
9 L | 328 x 250 x 190 mm |
12.00 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15899475
|
Multiroir Controlec™
18725 |
15 L | 380 x 330 x 213 mm |
14.30 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15809485
|
Multiroir Controlec™
18726 |
20 L | 425 x 330 x 213 mm |
19.30 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15819485
|
Multiroir Controlec™
18727 |
30 L | 595 x 395 x 170 mm |
27.76 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15859475
|
Multiroir Controlec™
18721 |
1.7 L | 205 x 170 x 75 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15829485
|
Multiroir Controlec™
18728 |
52 L | 595 x 395 x 310 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15839485
|
Multiroir Controlec™
18729 |
134 L | 780 x 570 x 400 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
The BASICBOX series is a great and solid storage solution for all products and foodstuffs.
- Made of recyclable PP
- Suitable for use in the food industry
- Translucent to give a perfect overview of the contents
- Lid is clicked on the bottom by a hinge in the sides of the box
- Deep recessed lid for very good stability when stacked
- Rounded corners ensure safety of use
- Temperature rating from -20°C to +70°C
Specifications
Translucent | |
Lid | |
1 | |
Yes | |
-20°C to +70°C |
Polypropylene | |
Stackable | |
Storage Box | |
BASICBOX |