Learn More
Berkshire™ BCR™ Polyester Half-Finger Cleanroom Glove Liners

Continuous filament knitted polyester construction is thin yet durable, while the half-finger design permits tactility in addition to wicking moisture from the palms.
Brand: Berkshire™ BGL2.20L
Description
- Reduces perspiration and contact dermatitis commonly associated with wearing latex, urethane, PVC, or nitrile gloves
- Half-finger design permits tactility while also wicking moisture from the palms
- 100% continuous filament knitted polyester is thin, yet durable
- Ambidextrous design can be used on either hand
- Gloves can be repeatedly laundered for reuse
- Suitable for use in ISO Class Cleanrooms
Specifications
Uncoated | |
Reusable | |
Polyester | |
Half | |
Knit | |
Pack |
White | |
Ambidextrous | |
Large | |
Laboratories and Manufacturing Environments | |
Blue | |
BGL2 |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
0835479 | Declaration of Conformity | 26/04/2023 | BGL2.20L |
0837390 | Declaration of Conformity | 25/04/2023 | BGL2.20L |
0837390 | Certificate of Sterility | 25/04/2023 | BGL2.20L |
0835479 | Certificate of Analysis | 23/08/2022 | BGL2.20L |
0835479 | Certificate of Compliance | 23/08/2022 | BGL2.20L |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.