missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Vacutainer™ Multi-Sample Blood Collection Needles
Can be used with multiple blood collection tubes. BD Vacutainer™ Multi-Sample Blood Collection Needles are sterile, double-ended needles for use with Vacutainer tube holders and vacuum blood collection tubes. Available in 1 in. or 1.5 in. needles of 20, 21 or 22 gauge.
Brand: BD 360212
This item is not returnable.
View return policy
Description
The BD Vacutainer™ system is optimally designed and tested for controlling pre-analytical variability throughout the specimen collection and handling process.- Sterile double-ended needle with a sleeve covered safety valve
- Advanced low-angle bevel design and silicone lubricant coating ensures gentle and smooth vein entry
- Draws blood directly from the vein into vacuum collection tubes to prevent exposure
- Can be used with multiple collection tubes after venipuncture
- Designed for use with BD Vacutainer™ tube holders and vacuum blood collection tubes
- Luer adapter (MPN 367300) available separately for use with a catheter or hypodermic needle

Specifications
Multi-sample Blood Collection Needle | |
CE marked | |
Double-sided | |
Collection of Blood Samples | |
21 G | |
Yes | |
25.4 mm | |
Thin Wall |
Sterile | |
Green | |
Single-use | |
Vacutainer Blood Collection Tubes, Tube Holder | |
Polystyrene | |
1 in. | |
Low-angle Bevel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BD Vacutainer™ Multi-Sample Blood Collection Needles > Gauge: 21g, Length: 1 in./25.4mm
Spot an opportunity for improvement?Share a Content Correction