missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Bead Genie

The Bead Genie is a bead beater ideal for lysing, extraction, or homogenization applications, utilizing an aggressive vertical mixing motion. No additional accessories necessary for use.

Brand:  Scientific Industries SI-B103

 View more versions of this product

Product Code. 17261752

  • 2300.00 € / Each
Estimated Shipment: 05-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Bead beater utilizing an aggressive vertical mixing motion ideal for lysing, extraction, or homogenization applications
  • Beads are also available but sold separately
Specifications

Specifications

10/240/440 V
47/63 Hz
165 mm
330 mm
165 mm
122 mm
CE
Tube Holders and Beads
Tube Holders
500 to 4800 Strokes/min. (250 to 2400 rpm)
1 sec. to 99 min. or Continuous
13 lb.
230 V
6.5 in.
13 in.
6.5 in.
4.8 in.
Zinc Casting
Lysing, Extraction, or Homogenization Applications
12 Microtubes, 6 x 15 mL tubes, and 3 x 50 mL tubes
Bead Genie
UK plug
Vertical and horizontal
6 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.