missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Bead Genie
The Bead Genie is a bead beater ideal for lysing, extraction, or homogenization applications, utilizing an aggressive vertical mixing motion. No additional accessories necessary for use.
2300.00 €
Specifications
Voltage | 10/240/440 V |
---|---|
Electrical Requirements | 230 V |
Hertz | 47/63 Hz |
Depth (English) | 6.5 in. |
Depth (Metric) | 165 mm |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
17241752
|
Scientific Industries
SI-B101 |
No plug |
2300.00 €
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
17261752
|
Scientific Industries
SI-B103 |
UK plug |
2300.00 €
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
Description
- Bead beater utilizing an aggressive vertical mixing motion ideal for lysing, extraction, or homogenization applications
- Beads are also available but sold separately
Specifications
10/240/440 V | |
47/63 Hz | |
165 mm | |
330 mm | |
165 mm | |
122 mm | |
CE | |
Tube Holders and Beads | |
Tube Holders | |
1 sec. to 99 min. or Continuous | |
13 lb. |
230 V | |
6.5 in. | |
13 in. | |
6.5 in. | |
4.8 in. | |
Zinc Casting | |
Lysing, Extraction, or Homogenization Applications | |
12 Microtubes, 6 x 15 mL tubes, and 3 x 50 mL tubes | |
500 to 4800 Strokes/min. (250 to 2400 rpm) | |
Vertical and horizontal | |
6 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title