missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Adjustable Microplate Tilting Stand
Adjusts to most convenient angle for precise additions of liquid components to microplate wells. Bel-Art™ Adjustable Microplate Tilting Stand allows you to easily judge which wells have received liquid addition.
Brand: Bel-Art™ F18938-0000
108.98 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- Accurate, repetitive aliquoting in microplate wells is simple by slanting plates to an optimal angle by placing the plate on the adjustable mounting stand
- Adding aliquots is simple with the microplate slanted at an angle that is optimal to the user's working habit and convenience
- The slanted plate permits the user to track which wells have received aliquots by visibly contrasting the menisci between adjoining wells
- An epoxy coated steel base provides stability, and the hand adjustable clamping screws maintain the desired angle
- Holds all sizes of microplates
- Max tilt 45°
- Pivots on 2 screws
- L x W x H: 11.4 x 16.5 x 5.7cm (4.5 x 6.5 x 2.25 in.)
Specifications
Microplate Rack | |
Gray, Clear/White | |
Epoxy-coated Steel, Acrylic | |
No | |
114 x 165 x 57 mm | |
16.5 cm | |
11.4 cm | |
5.7 cm |
Not Autoclavable | |
Microplates | |
Rectangular | |
All sizes of microplates | |
6.4 x 4.4 x 2.2 in. (16.5 x 11.4 x 5.7cm) | |
6.4 in. | |
4.4 in. | |
2.2 in. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Adjustable Microplate Tilting Stand > Microplate Tilting Stand
Spot an opportunity for improvement?Share a Content Correction